Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 10, W, RK4691

  • Mfr # RK4691

  • Zoro # G8643465


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643465
UPC #
690774492899
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
10
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Upper Boot Material
Man Made
ASTM Footwear Class
F2413-11
Upper Material Description
Synthetic
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.45
Electrical Hazard Rated
No
For Outdoor Traction
No
Static Dissipative
Yes
Conductive
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Non-Marking Sole
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Upper Material
Fabric, Leather, Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal System
No
Waterproof Type
None
Non Metallic Upper
No
Predominant Footwear Color
Blue
Insole System
Removable
Last Number or Name
TrueFlex
Liner Material
Mesh
Toe Shape
Round
Footwear Style
Athletic Shoe
Footwear Shank Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Fabric, Leather, Mesh
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.