Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 11, M, RK4691

  • Mfr # RK4691

  • Zoro # G8643440


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643440
UPC #
690774492783
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Upper Boot Material
Man Made
Liner Material
Mesh
Completely Non Metallic
No
Non-Marking Sole
Yes
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Insulated
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
TrueFlex
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Footwear Sole Pattern
Slip Resistant
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Shank Type
None
Metatarsal System
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Non Metallic Upper
No
Predominant Footwear Color
Blue
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulation Type
None
Footwear Closure Type
Lace Up
Upper Material
Fabric, Leather, Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Fabric, Leather, Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Heel Definition
Flat Heel
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.