Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 13, M, RK4691

  • Mfr # RK4691

  • Zoro # G8643912


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643912
UPC #
690774492813
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Midsole Material
EVA
Completely Non Metallic
No
Upper Boot Material
Man Made
For Outdoor Traction
No
Upper Material Description
Synthetic
Footwear Construction Type
Cemented
Non Metallic Upper
No
Last Number or Name
TrueFlex
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Insole System
Removable
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
Athletic Shoe
Wide Toe Cap
Yes
Insulated
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Blue
Footwear Shank Type
None
Waterproof Type
None
Chain Saw Cut Resistant
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Slip Resistant
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Fabric, Leather, Mesh
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Upper Material (PRINT)
Fabric, Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Construction
Cemented
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.