Men's 5 Composite Toe Work Sneaker, Black, 8.5, W, RK4689

  • Mfr # RK4689

  • Zoro # G307844090


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RK4689
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK4689
Zoro #
G307844090
UPC #
690774538269
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
5

Details

Item
Work Sneaker
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RK4689
Upper Boot Material
Breathable Knit textile and Leather
Upper Material
Breathable Knit textile and Leather

Description

Mens Black Comp Toe Two Eye Tie Work, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.