Men's 5 Composite Toe Work Sneaker, Brown and Tan, 14, W, RK4690

  • Mfr # RK4690

  • Zoro # G107844368


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown and Tan
Style Number
RK4690
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK4690
Zoro #
G107844368
UPC #
690774492691
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
5

Details

Item
Work Sneaker
Toe Type
Composite
Gender
Men's
Color
Brown and Tan
Style Number
RK4690
Upper Boot Material
Breathable Knit textile and Leather
Liner Material
Moisture Wicking Micromesh

Description

Mens Brown and Tan Comp Toe Two Eye, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.