Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854875


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854875
UPC #
690774084308
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Ninety Degree Heel
No
Waterproof Type
Bootie
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Shank Material
Rubber
Wide Toe Cap
Yes
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Cleated
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.88
Outsole Material
Rubber
Removable Insole
Yes
Liner Material
Mesh, Nylon
Static Dissipative
No
CSA Footwear Standard
Not Specified
Insulated
No
Standards
ASTM F2413-05
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Insole System
Adiprene Insert
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.71
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Upper Material
Leather
Resists
Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Brown
Material
Leather
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.