Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854893


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854893
UPC #
690774084322
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Insulated
No
Shank Material
Rubber
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Style
6 in Work Boot
Waterproof Type
Bootie
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Electrical Hazard Rated
Yes
Standards
ASTM F2413-05
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Insole System
Adiprene Insert
Static Dissipative
No
Non Metallic Upper
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Resists
Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Material
Leather
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Adiprene
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.