Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854665


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854665
UPC #
690774084186
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Insole System
Adiprene Insert
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Chemical Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Static Dissipative
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Waterproof Type
Bootie
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.88
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Toe Cap Material
Composite
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Insole Technology
Adiprene
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.