Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854692


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854692
UPC #
690774084216
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Insole System
Adiprene Insert
Waterproof Type
Bootie
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.71
Upper Material Description
Leather
Puncture Resistant Insole
No
Standards
ASTM F2413-05
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Shank Material
Rubber
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached
Static Dissipative
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Resists
Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
300 Degrees F
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.