Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854911


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854911
UPC #
690774084346
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Midsole Material
EVA
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Waterproof Type
Bootie
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Puncture Resistant Insole
No
Insole System
Adiprene Insert
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.88
Electrical Hazard Rated
Yes
Conductive
No
Shank Material
Rubber
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Adiprene
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Construction
Direct Attached
Heel Definition
Defined Heel
Toe Cap Material
Composite
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.