Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, 6640

  • Mfr # RK6640

  • Zoro # G5935120


product price: $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G5935120
UPC #
690774259072
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Waterproof
Yes
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Waterproof Type
Bootie
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.88
Liner Material
Mesh, Nylon
Insulation Type
None
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Cleated
Shank Material
Plastic
Standards
F2413-11, CSA Z195-09
Oil Resisting Sole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Insulated
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insole System
Adiprene Insert
Outsole Material
Rubber
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Mark II Slip Test Results- Dairy Tile Oily
0.32
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.