Men's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854717


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854717
UPC #
690774085374
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Insulated
No
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Liner Material
Mesh, Nylon
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Upper Material Description
Leather
Non-Marking Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.32
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Insole System
Adiprene Insert
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Construction
Direct Attached
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Dry
0.88
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Oily
0.32
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.