Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854595


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854595
UPC #
690774084117
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Standards
ASTM F2413-05
Outsole Material
Rubber
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Waterproof Type
Bootie
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Footwear Sole Pattern
Cleated
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.88
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Insole System
Adiprene Insert
Midsole Material
EVA
Chemical Resisting Sole
Yes
Resists
Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Material
Leather
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Liner Technology
Moisture Wicking
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
Insole Technology
Adiprene
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.