Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854744


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854744
UPC #
690774084247
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Style
6 in Work Boot
Standards
ASTM F2413-05
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Rubber
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Waterproof Type
Bootie
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Removable Insole
Yes
Metatarsal Guard
No
Upper Material Description
Leather
Midsole Material
EVA
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Non-Marking Sole
No
Resists
Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Construction
Direct Attached
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Adiprene
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.