Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854735


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854735
UPC #
690774084230
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Completely Non Metallic
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Insole System
Adiprene Insert
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Direct Attached
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
Yes
Standards
ASTM F2413-05
Outsole Material
Rubber
Removable Insole
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Shank Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Material
Leather
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
Insole Technology
Adiprene
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.