Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854762


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854762
UPC #
690774084261
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Conductive
No
Waterproof Type
Bootie
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Removable Insole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Shank Material
Rubber
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Insole System
Adiprene Insert
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Cleated
Non-Marking Sole
No
Standards
ASTM F2413-05
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.71
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Insole Technology
Adiprene
Liner Technology
Moisture Wicking
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.23
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.