Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854604


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854604
UPC #
690774084124
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Conductive
No
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.88
Electrical Hazard Rated
Yes
Insulated
No
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-05
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Static Dissipative
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.71
Non Metallic Upper
Yes
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Rubber
Upper Material Description
Leather
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.32
Upper Material
Leather
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.88
Liner Technology
Moisture Wicking
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Wet
0.71
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.