Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854631


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854631
UPC #
690774084155
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Max. Heat Rating
300 Degrees F
Non Metallic Upper
Yes
Footwear Sole Pattern
Cleated
Static Dissipative
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.32
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Midsole Material
EVA
Upper Material Description
Leather
Conductive
No
Puncture Resistant Insole
No
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Shank Material
Rubber
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Waterproof Type
Bootie
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Completely Non Metallic
Yes
Removable Insole
Yes
Resists
Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Material
Leather
Insole Technology
Adiprene
Construction
Direct Attached
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.88
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.