Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854622


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854622
UPC #
690774084148
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Electrical Hazard Rated
Yes
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Chain Saw Cut Resistant
No
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Dry
0.88
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Sole Pattern
Cleated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Insole System
Adiprene Insert
Removable Insole
Yes
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Material
Leather
Insole Technology
Adiprene
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.88
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.