Zoro Homepage

Men's Athletic Work Boot, Black, 4 1/2, RK6465

  • Mfr # RK6465-M-04.5

  • Zoro # G715193261


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
4 1/2
Style Number
RK6465
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465-M-04.5
Zoro #
G715193261
UPC #
690774735927
Country of Origin
China

Dimensions

Size
4 1/2
Width
M
Overall Height
6 in

Details

Item
Athletic Work Boot
Gender
Men's
Color
Black
Style Number
RK6465
Waterproof
Yes
Upper Material
Leather
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Conductive
No
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Removable Insole
Completely Non Metallic
Yes
Outsole Material
Rubber
Insulated
No
Metatarsal Guard System
FlexMet
Electrical Hazard Rated
Yes
Insole Material
EVA
Construction
Direct Attached
Non Metallic Upper
Yes
Static Dissipative
No
Toe Cap Material
Composite
Non-Marking Sole
No
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Shank Material
Composite
Midsole Technology
Dual Density
Metatarsal Guard
Internal
Chemical-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily
0.32
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative No, Style Number RK6465, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.