Zoro Homepage

Men's Athletic Work Boot, Black, 4 1/2, RK6465

  • Mfr # RK6465-W-04.5

  • Zoro # G015193220


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
4 1/2
Style Number
RK6465
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465-W-04.5
Zoro #
G015193220
UPC #
690774735965
Country of Origin
China

Dimensions

Size
4 1/2
Width
W
Overall Height
6 in

Details

Item
Athletic Work Boot
Gender
Men's
Color
Black
Style Number
RK6465
Waterproof
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Construction
Direct Attached
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Composite
Insole Material
EVA
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Metatarsal Guard
Internal
Conductive
No
Electrical Hazard Rated
Yes
Metatarsal Guard System
FlexMet
Chemical-Resisting Sole
Yes
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Upper Material
Leather
Wide Toe Cap
Yes
All-Leather Upper
Yes
Completely Non Metallic
Yes
Insulated
No
Midsole Technology
Dual Density
Shank Material
Composite
Midsole Material
Polyurethane
Outsole Material
Rubber
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Puncture-Resistant Sole
No
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative No, Style Number RK6465, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.