Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 W

  • Mfr # RK6736

  • Zoro # G4848331


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6736
Zoro #
G4848331
UPC #
690774281837
Country of Origin
China

Dimensions

Footwear Width
W
Size
11
Height
3 in
Heel Height
1/2 in
Width
W
Size (PRINT)
11
Overall Height
3 in

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.40
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Shank Type
Plastic
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RK6736
Liner Material
Mesh, Nylon
Predominant Footwear Color
Brown
Standards
ASTM F2413
Midsole Material
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Insulated
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Metatarsal Guard Style
None
Series
RK6736
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Material
Crazy Horse Leather
All-Leather Upper
Yes
Insole Technology
Removable, Sponge Rubber Heel Wedge
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Oily
0.4
Style Family
Boat Shoe
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RK6736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products