Shop ROCKPORT WORKS

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 M

  • Mfr # RK6736
  • Zoro # G4850343

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK6736
Zoro #
G4850343
UPC #
690774281721
Country of Origin
China

Dimensions

Footwear Width
M
Size
12
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
12

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Predominant Footwear Color
Brown
Standards
ASTM F2413
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.74
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.40
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Upper Material Description
Leather
Style Number
RK6736
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Conductive
No
Insulated
No
CSA Footwear Standard
Not Specified
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RK6736
Metatarsal Guard Style
None
Material
Crazy Horse Leather
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.4
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable, Sponge Rubber Heel Wedge
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RK6736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.