Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 W

  • Mfr # RK6736

  • Zoro # G4843657


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6736
Zoro #
G4843657
UPC #
690774281851
Country of Origin
China

Dimensions

Footwear Width
W
Size
12
Height
3 in
Heel Height
1/2 in
Width
W
Size (PRINT)
12
Overall Height
3 in

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Midsole Material
EVA
Completely Non Metallic
No
Shank Material
Plastic
Static Dissipative
No
Removable Insole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RK6736
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Conductive
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.40
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Series
RK6736
Metatarsal Guard Style
None
Heat Resistant
No
Material
Crazy Horse Leather
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.74
Construction
Cemented
Insole Technology
Removable, Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Style Family
Boat Shoe
Insole Material
EVA
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RK6736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products