Men's Composite Toe Athletic Shoe, Black, 11 1/2, W, 4689

  • Mfr # RK4689-W-11.5

  • Zoro # G106399371


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
4689
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK4689-W-11.5
Zoro #
G106399371
UPC #
690774538320
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
4689
Waterproof
No
Chain Saw Cut Resistant
No
Insulation Type
None
Midsole Material
EVA
Toe Style
Round Toe
Upper Material
Leather, Mesh
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.95; Dairy Tile (Dry): 0.76; Dairy Tile (Wet): 0.92; Dairy Tile (Dry): 0.88
Outsole Technology
truFLEX
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Conductive
No
Upper Boot Material
Leather; Woven Mesh
Removable Insole
Yes
Footwear Shank Type
None
Completely Non Metallic
Yes
Upper Color
Black
Non Metallic Upper
Yes
Footwear Construction
Cemented
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Heel Style
Flat Heel
Footwear Shank
No
Footwear Closure Type
Lace Up
Heat Resistant
Yes
Electrical Hazard Rated
Yes
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Standards
ASTM F2413
Metatarsal Guard
No
Liner Material
Nylon
Closure Type
Tie
Insole System
Removable
Slip Resistant
Yes
For Outdoor Traction
Yes
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Static Dissipative
No
Upper Material Description
Leather, Mesh
Chemical Resisting Sole
Yes
Toe Shape
Round
Outsole Material
Rubber
Insulated
No
Footwear Sole Pattern
Exclusive Design
Last Number or Name
689
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Max. Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable, TruFLEX(R) Shock Absorption
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
truFLEX
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 4689

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.