Men's Steel Toe, 7 W, Leather, 3 in Height, Brown

  • Mfr # RK6736

  • Zoro # G6326941


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6736
Zoro #
G6326941
UPC #
690774281752
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Sole Pattern
Textured and Siped
Insulated
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.40
Midsole Material
EVA
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Wide Toe Cap
No
Completely Non Metallic
No
Shank Material
Plastic
Style Number
RK6736
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.74
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Item
Boat Shoe
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Material
Crazy Horse Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Series
Sailing Club
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.4
Insole Technology
Removable, Sponge Rubber Heel Wedge
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Boat Shoe
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RK6736

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.