More Energy, Men's 6-Inch Work Boot, 10.5, M, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6318934


product price:  $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Size
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6465
Zoro #
G6318934
UPC #
690774094390
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
No
Closure Type
Lace-Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Upper Material Description
Leather
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.71
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Max. Heat Rating
300 Degrees F
Non Metallic Upper
Yes
Non-Marking Sole
No
Insole System
Adiprene Insert
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Puncture Resistant Insole
No
Shank Material
Composite
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Direct Attached
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Midsole Material
Polyurethane
Static Dissipative
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Footwear Shank Type
Plastic
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Insole Technology
Adiprene
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.