More Energy, Men's 6-Inch Work Boot, 12, M, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6318943


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6465
Zoro #
G6318943
UPC #
690774094420
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Insole System
Adiprene Insert
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Construction Type
Direct Attached
Conductive
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Electrical Hazard Rated
Yes
Insulated
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Removable Insole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Shank Material
Composite
Liner Material
Mesh, Nylon
Footwear Shank Type
Plastic
Standards
ASTM F2413
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.32
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metatarsal Guard
Internal
Upper Material Description
Leather
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.71
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.