More Energy, Men's 6-Inch Work Boot, 6, M, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6318907


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6465
Zoro #
G6318907
UPC #
690774094307
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Removable Insole
Yes
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Static Dissipative
No
Footwear Sole Pattern
Siped
Upper Material Description
Leather
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.32
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Metatarsal Guard
Internal
Max. Heat Rating
300 Degrees F
Completely Non Metallic
Yes
Standards
ASTM F2413
Conductive
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Adiprene Insert
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Insole Technology
Adiprene
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Dry
0.88
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.