More Energy, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6308827


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465
Zoro #
G6308827
UPC #
690774094413
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Shank Material
Composite
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Adiprene Insert
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Sole Pattern
Siped
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Upper Color
Black
Heel Style
Flat Heel
Construction
Direct Attached
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Dry
0.88
Heel Definition
Flat Heel
Insole Technology
Adiprene
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.