More Energy, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6308836


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6465
Zoro #
G6308836
UPC #
690774094437
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Max. Heat Rating
300 Degrees F
Insulated
No
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Insole System
Adiprene Insert
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.71
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Completely Non Metallic
Yes
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Conductive
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.88
Standards
ASTM F2413
Removable Insole
Yes
Puncture Resistant Insole
No
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Direct Attached
Heel Definition
Flat Heel
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.