More Energy, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Brown

  • Mfr # RK6640

  • Zoro # G5509944


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G5509944
UPC #
690774085305
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Series
More Energy
Waterproof
Yes
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Standards
ASTM F2413-11, CSA Z195-09
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Insulated
No
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
CSA Footwear Standard
Not Specified
Static Dissipative
No
Liner Material
Mesh, Nylon
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Adiprene Insert
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.32
Maximum Heat Rating
300 Degrees F
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.88
Heel Definition
Defined Heel
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.