More Energy, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Brown

  • Mfr # RK6640

  • Zoro # G5515946


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6640
Zoro #
G5515946
UPC #
690774085275
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
4
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Series
More Energy
Waterproof
Yes
Closure Type
Tie
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Sole Pattern
Cleated
Standards
ASTM F2413-11, CSA Z195-09
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Waterproof Type
Bootie
Conductive
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
0.88
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Insole System
Adiprene Insert
Shank Material
Plastic
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Closure
Lace Up
Insole Technology
Adiprene
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.23
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.