More Energy, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6308872


product price:  $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465
Zoro #
G6308872
UPC #
690774094529
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.32
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Conductive
No
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.