More Energy, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6308881


product price:  $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465
Zoro #
G6308881
UPC #
690774094543
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Outsole Material
Rubber
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Upper Boot Material
All Leather
Conductive
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Standards
ASTM F2413
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Composite
Wide Toe Cap
Yes
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.88
Chemical Resisting Sole
Yes
Insulated
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.32
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.