More Energy, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RK6465

  • Zoro # G6318977


product price:  $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6465
Zoro #
G6318977
UPC #
690774094567
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
Color
Black
Style Number
RK6465
Series
More Energy
Waterproof
Yes
Closure Type
Lace-Up
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Adiprene Insert
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.32
Static Dissipative
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Insulated
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Shank Material
Composite
Ninety Degree Heel
No
Metatarsal Guard
Internal
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Standards
ASTM F2413
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Upper Color
Black
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.