Women's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3639291


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK668
Zoro #
G3639291
UPC #
690774091542
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Shank Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Lug
Conductive
No
Ninety Degree Heel
No
Max. Heat Rating
500 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Upper Material Description
Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Insole System
Adidas Adiprene Shock Absorbign insole
Removable Insole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05
Footwear Shank Type
Plastic
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Upper Material
Leather
Resists
Electricity, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Tan
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Material
Leather
Liner Technology
Hydro-Defense(R), Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Lace Up
Insole Technology
Adiprene, Shock Absorbing
Slip-Resistance Value - Mark II - Oily
0.32
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.