Women's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3604115


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3604115
UPC #
690774091535
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Upper Material Description
Leather
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Standards
ASTM F2413-05
Insulated
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Max. Heat Rating
500 Degrees F
Footwear Style
6 in Work Boot
Static Dissipative
No
Shank Material
Polyurethane
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.32
Outsole Material
Rubber
Footwear Construction Type
Direct Attached
Non-Marking Sole
No
Insole System
Adidas Adiprene Shock Absorbign insole
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Waterproof Type
Bootie
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Closure Type
Lace Up
Resists
Electricity, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Tan
Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Liner Technology
Hydro-Defense(R), Moisture Wicking
Toe Cap Material
Composite
Maximum Heat Rating
500 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.88
Insole Technology
Adiprene, Shock Absorbing
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
500 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.