Women's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3613653


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK668
Zoro #
G3613653
UPC #
690774091566
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Shank Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Removable Insole
Yes
Standards
ASTM F2413-05
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Insole System
Adidas Adiprene Shock Absorbign insole
Footwear Sole Pattern
Lug
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.88
Non Metallic Upper
Yes
Conductive
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Max. Heat Rating
500 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.32
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Liner Material
Mesh, Nylon
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Tan
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene, Shock Absorbing
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Dry
0.88
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.32
Closure
Lace Up
Liner Technology
Hydro-Defense(R), Moisture Wicking
Shank Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
500 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.