Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3728846


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK668
Zoro #
G3728846
UPC #
690774091559
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Conductive
No
Insulated
No
Standards
ASTM F2413-05
Ninety Degree Heel
No
Midsole Material
Polyurethane
Upper Material Description
Leather
Max. Heat Rating
500 Degrees F
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Non-Marking Sole
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
Bootie
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Insole System
Adidas Adiprene Shock Absorbign insole
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.88
Mark II Slip Test Results- Dairy Tile Wet
0.71
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Shank Material
Polyurethane
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Tan
Heel Style
Flat Heel
Non-Marking Upper
Yes
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
All-Leather Upper
Yes
Construction
Direct Attached
Liner Technology
Hydro-Defense(R), Moisture Wicking
Maximum Heat Rating
500 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Adiprene, Shock Absorbing
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Shank Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
500 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.