Women's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3612506


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK668
Zoro #
G3612506
UPC #
690774091573
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Adidas Adiprene Shock Absorbign insole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Shank Material
Polyurethane
Non-Marking Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Conductive
No
Standards
ASTM F2413-05
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
500 Degrees F
Midsole Material
Polyurethane
Resists
Electricity, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Tan
Metatarsal Guard Style
None
Material
Leather
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Adiprene, Shock Absorbing
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up
Liner Technology
Hydro-Defense(R), Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
500 Degrees F
All-Leather Upper
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
500 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.