Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3725425


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3725425
UPC #
690774091467
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
Insole System
Adidas Adiprene Shock Absorbign insole
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Direct Attached
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Max. Heat Rating
500 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.88
Metatarsal Guard
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Insulated
No
Electrical Hazard Rated
Yes
Shank Material
Polyurethane
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Mark II Slip Test Results- Dairy Tile Wet
0.71
Liner Material
Mesh, Nylon
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Tan
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Material
Leather
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Flat Heel
Construction
Direct Attached
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
6-Inch Work Boot
Insole Technology
Adiprene, Shock Absorbing
Maximum Heat Rating
500 Degrees F
Toe Cap Material
Composite
Liner Technology
Hydro-Defense(R), Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.71
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.