Women's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3657963


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3657963
UPC #
690774091450
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Construction Type
Direct Attached
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insulated
No
Outsole Material
Rubber
Upper Material Description
Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Standards
ASTM F2413-05
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Bootie
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Insole System
Adidas Adiprene Shock Absorbign insole
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
500 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Electricity, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Tan
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Material
Leather
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
500 Degrees F
Liner Technology
Hydro-Defense(R), Moisture Wicking
Insole Technology
Adiprene, Shock Absorbing
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
500 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.