Women's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3711303


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
M
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK668
Zoro #
G3711303
UPC #
690774091320
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.88
Shank Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Insole System
Adidas Adiprene Shock Absorbign insole
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
500 Degrees F
Non Metallic Upper
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Shank Type
Plastic
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Conductive
No
Metatarsal Guard
No
Standards
ASTM F2413-05
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Completely Non Metallic
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
Bootie
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Material
Leather
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.88
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Adiprene, Shock Absorbing
Maximum Heat Rating
500 Degrees F
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Liner Technology
Hydro-Defense(R), Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
500 Degrees F
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.