Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3723465


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
M
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3723465
UPC #
690774091351
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Wide Toe Cap
Yes
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Insulated
No
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.88
Predominant Footwear Color
Brown
Static Dissipative
No
Max. Heat Rating
500 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Construction Type
Direct Attached
Shank Material
Polyurethane
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
Insole System
Adidas Adiprene Shock Absorbign insole
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Conductive
No
Standards
ASTM F2413-05
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Tan
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Material
Leather
Construction
Direct Attached
Insole Technology
Adiprene, Shock Absorbing
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Dry
0.88
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Composite
Liner Technology
Hydro-Defense(R), Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
500 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Shank Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.