Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3631424


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK668
Zoro #
G3631424
UPC #
690774091498
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Standards
ASTM F2413-05
Footwear Style
6 in Work Boot
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Shank Material
Polyurethane
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Construction Type
Direct Attached
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.32
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Waterproof Type
Bootie
Removable Insole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Adidas Adiprene Shock Absorbign insole
Mark II Slip Test Results- Dairy Tile Dry
0.88
Max. Heat Rating
500 Degrees F
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Flat Heel
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Adiprene, Shock Absorbing
Heel Definition
Flat Heel
All-Leather Upper
Yes
Liner Technology
Hydro-Defense(R), Moisture Wicking
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.