Women's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Deer Tan, RK668

  • Mfr # RK668

  • Zoro # G3678525


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Deer Tan
Width
W
Style Number
RK668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK668
Zoro #
G3678525
UPC #
690774091528
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Deer Tan
Style Number
RK668
Upper Boot Material
All Leather
Series
RK668
Waterproof
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
500 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Static Dissipative
No
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.71
Liner Material
Mesh, Nylon
Insole System
Adidas Adiprene Shock Absorbign insole
Non-Marking Sole
No
Waterproof Type
Bootie
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Standards
ASTM F2413-05
Insulated
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Polyurethane
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached
Resists
Electricity, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Tan
Heat Resistant
No
Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Direct Attached
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Hydro-Defense(R), Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
Insole Technology
Adiprene, Shock Absorbing
Maximum Heat Rating
500 Degrees F
Style Family
6-Inch Work Boot
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
500 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.