- MFR #
- RK670
- Zoro #
- G5714931
- UPC #
- 690774202740
- Country of Origin
- China
- Item
- Boat Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Boat Shoe
- Gender
- Women's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Navy Blue/Tan
- Footwear Closure Type
- Lace Up
- Removable Insole
- Yes
- Upper Material Description
- Leather
- Chain Saw Cut Resistant
- No
- Predominant Footwear Color
- Navy
- ASTM Footwear Class
- F2413-11 I/75 C/75
- Completely Non Metallic
- No
- Standards
- ASTM F2413
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Chemical Resisting Sole
- Yes
- Non Metallic Upper
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Non-Marking Sole
- Yes
- Ninety Degree Heel
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Max. Heat Rating
- 100 Degrees F
- Footwear Shank Type
- Plastic
- Liner Material
- Microfiber
- Puncture Resistant Insole
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Footwear Construction Type
- Cemented
- Metal Chip Resisting Sole
- No
- CSA Footwear Standard
- Not Specified
- Oil Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.41
- Footwear Sole Pattern
- Siped
- Style Number
- RK670
- Manufacturers Suggested Sole Slip Rating
- Best
- Mark II Slip Test Results- Dairy Tile Wet
- 0.74
- Insole System
- EVA w/Sponge Rubber Heel Wedge
- Conductive
- No
- Static Dissipative
- Yes
- Midsole Material
- EVA
- Insulated
- No
- Shank Material
- Plastic
- Mark II Slip Test Results- Dairy Tile Oily
- 0.40
- Mark II Slip Test Results- Dairy Tile Dry
- 1.00
- Upper Boot Material
- All Leather
- Wide Toe Cap
- No
- Closure Type
- Tie
- Resists
- Oils, Slips
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
- Heel Style
- Flat Heel
- Heat Resistant
- No
- Upper Color
- Blue, Tan
- Non-Marking Upper
- No
- Slip Resistant
- Yes
- Metatarsal Guard Style
- None
- Series
- RK670
- Toe Cap Material
- Steel
- Insole Material
- EVA
- Insole Technology
- Sponge Rubber Heel Wedge
- Slip-Resistance Value - Mark II - Oily
- 0.4
- All-Leather Upper
- Yes
- Slip-Resistance Value - Mark II - Wet
- 0.74
- Slip-Resistance Value - Mark II - Dry
- 1
- Heel Definition
- Flat Heel
- Closure
- Lace Up
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.41
- Maximum Heat Rating
- 100 Degrees F
- Style Family
- Boat Shoe
- Construction
- Cemented
- Chemical-Resisting Sole (PRINT)
- Yes
- Outsole Material (PRINT)
- Rubber
- Metatarsal Guard (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Oil-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Shank Material (PRINT)
- Plastic
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Ninety-Degree Heel (PRINT)
- No
- Metal Chip-Resisting Sole (PRINT)
- No
- Insole Material (PRINT)
- EVA
- Midsole Material (PRINT)
- EVA
- Maximum Heat Rating (PRINT)
- 100 Degrees F
- Liner Material (PRINT)
- Microfiber
- Puncture-Resistant Sole (PRINT)
- No
- Gender (PRINT)
- Women's
- Ninety-Degree Heel
- No
- Metal Chip-Resisting Sole
- No
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 10)
- Manufacturer-Suggested Sole Slip Rating
- Best
- Oil-Resisting Sole
- Yes
- Chemical-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Chain Saw Cut-Resistant
- No
- For Outdoor Traction
- Yes
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Toe Shape
- Round
- Wire Color
- Navy Blue/Tan