Women's Composite Toe Slip-On Work Shoe, Black, 11, W, RK643

  • Mfr # RK643-W-11.0

  • Zoro # G009956480


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK643-W-11.0
Zoro #
G009956480
UPC #
690774555433
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Slip-On Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Insole Material
Foam
Puncture Resistant Insole
No
Metatarsal Guard
No
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insulated
No
Style Family
Oxford Shoe
Toe Cap Material
Composite
Non-Marking Sole
Yes
Removable Insole
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Midsole Technology
TruFlex
Chemical Resisting Sole
Yes
Conductive
No
Liner Material
Synthetic Leather
Non Metallic Upper
Yes
Footwear Style
Oxford Shoe
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Static Dissipative
Yes
Insole Technology
Removable Insole
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Liner Technology
Suedetec
Upper Material
Leather
Midsole Material
Rubber
Closure
Lace Up
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
TruFlex
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Synthetic Leather
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.