Women's Composite Toe Slip-On Work Shoe, Black, 7 1/2, W, RK643

  • Mfr # RK643-W-07.5

  • Zoro # G209956495


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK643-W-07.5
Zoro #
G209956495
UPC #
690774555365
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Slip-On Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Insulated
No
Chemical Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Puncture Resistant Insole
No
Insole Technology
Removable Insole
Non Metallic Upper
Yes
Style Family
Oxford Shoe
Wide Toe Cap
Yes
Toe Cap Material
Composite
Liner Material
Synthetic Leather
Toe Shape
Round
Liner Technology
Suedetec
Outsole Material
Rubber
Construction
Cemented
Midsole Technology
TruFlex
Completely Non Metallic
Yes
Insole Material
Foam
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Footwear Style
Oxford Shoe
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology (PRINT)
TruFlex
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Synthetic Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.